Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shutoff, Aluminum, 14" x 5", With Mounting Holes

  • Mfr # MEQM518VA

  • Zoro # G1382940


product price: $17.85
/ea

Key Features

Legend
Emergency Shutoff
Sign Material
Aluminum
Height
14"
Width
5"
Size
14"X5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM518VA
Zoro #
G1382940
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
5"
Size
14"X5"
Thickness
0.040"

Details

Item
Emergency Shut-Off Sign
Legend
Emergency Shutoff
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
ANSI Compliant
Yes
Printed Language
English

Description

Emergency Shut-Off Sign, Sign Subject Matter Facility, Height 14 In., Width 5 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shutoff, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.