Zoro Homepage

Emergency Shutoff, Vinyl, 14 in x 5 in, Adhesive Surface

  • Mfr # MEQM518VS

  • Zoro # G1712044


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Legend
Emergency Shutoff
Sign Material
Vinyl
Height
14 in
Width
5 in
Size
14"X5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM518VS
Zoro #
G1712044
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
5 in
Size
14"X5"
Thickness
0.004 in

Details

Item
Emergency Shut-Off Sign
Legend
Emergency Shutoff
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
White
Language
English
Material
Vinyl
Subject Matter
Fire and Emergency
Legend Color
Red
Legend/Background Color
Red/white
Sign Legend Text Color
Red

Description

Emergency Shut-Off Sign, Sign Subject Matter Facility, Height 14 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shutoff, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.