Zoro Homepage

Emergency Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English

  • Mfr # MLFE543GF

  • Zoro # G1719254


product price: $12.69
/ea

Key Features

Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.010 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE543GF
Zoro #
G1719254
UPC #
846642040277
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.010 in
Height
10 in

Details

Item
Emergency Sign
Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.