This item is Discontinued.

Accuform No Header, Tornado Shelter, 7 in W x 10 in H, Horizontal Rectangle, Vinyl MLFE547GF

No Header, Tornado Shelter, 7 in W x 10 in H, Horizontal Rectangle, Vinyl (Discontinued)

  • Mfr # MLFE547GF
  • Zoro # G7429082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE547GF
Zoro #
G7429082
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
31/100 in

Details

Item
Emergency Sign
Header
No Header
Legend
Tornado Shelter
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Background Color
Glow
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Red
Legend Style
Text and Symbol
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Legend Pictogram Description
Tornado
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Minimum Application Temperature
20 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Maximum Service Temperature
175 Degrees F
Legend Pictogram ID
PPIC-156
Mirror Print
No
Average Outdoor Durability
3 yr
Sign Legend
Tornado Shelter
ANSI 969 Compliant
No
Material Properties
Flexible

Description

Emergency Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.