Zoro Homepage

Emergency Sign, 14X10", Blk/Grn Glow

  • Mfr # MLFE544GP

  • Zoro # G1729517


product price: $28.59
/ea

Key Features

Sign Material
Plastic
Legend
Severe Weather Shelter Area
Width
10 in
Thickness
0.070 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE544GP
Zoro #
G1729517
UPC #
846642040307
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.070 in
Height
14 in
Depth
31/500 in
Mounting Hole Dia.
0.1875 in

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Severe Weather Shelter Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.