This item is Discontinued.

Accuform No Header, Tornado Shelter, 8 1/2 in W x 6 in H, V-Shape Projection, Plastic PSP354

No Header, Tornado Shelter, 8 1/2 in W x 6 in H, V-Shape Projection, Plastic (Discontinued)

  • Mfr # PSP354
  • Zoro # G3820031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSP354
Zoro #
G3820031
UPC #
846642060923
Country of Origin
United States

Dimensions

Width
8 1/2 in
Height
6 in
Thickness
0.1 in

Details

Item
Emergency Sign
Header
No Header
Legend
Tornado Shelter
Sign Shape
V-Shape Projection
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Text and Symbol
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Background Color
Glow
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Blue
Material
Plastic
Double-Sided
Yes
Includes
Mounting screws and self-adhesive foam tape
Sign Legend Text Color
Blue
Sign Header
No Header
Glow In The Dark
Yes
Product Type
Emergency Sign

Description

Emergency Sign, V-Shape Projection, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.