Zoro Homepage

Emergency Spill Response Equipment, 10" W x 7" H, Rectangle, Vinyl, MCHL906VS

  • Mfr # MCHL906VS

  • Zoro # G1708289


product price: $5.55
/ea
Sold in multiples of 3 for $16.65

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Vinyl
Height
7"
Width
10"
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL906VS
Zoro #
G1708289
UPC #
756832711965
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Spill Control Sign
Legend
Emergency Spill Response Equipment
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Green, White
Background Color
Green, White
Legend Color
Black, White
Legend/Background Color
Black And Green/White
Material
Vinyl
Subject Matter
Spill Control
Language
English
Sign Legend Text Color
Black, White
Adhesive Type
Acrylic
Graffiti Resistant
No
Number of Printed Sides
1
Sign Format
Other Format
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
No Header
Average Outdoor Durability
2 yr
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend
Emergency Spill Response Equipment
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-20 Degrees F

Description

Spill Control Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Spill Response Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.