Zoro Homepage

Emergency Spill Response Equipment, 14" W x 10" H, Rectangle, Vinyl, MCHL907VS

  • Mfr # MCHL907VS

  • Zoro # G1695978


product price: $9.19
/ea

Key Features

Legend
Emergency Spill Response Equipment
Sign Material
Vinyl
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL907VS
Zoro #
G1695978
UPC #
846642085421
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.004"

Details

Item
Spill Control Sign
Legend
Emergency Spill Response Equipment
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Green, White
ANSI Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Language
English
Legend/Background Color
Green/White
Subject Matter
Spill Control
Legend Color
Green, White
Material
Vinyl
Background Color
Green, White
Sign Legend Text Color
Green, White

Description

Spill Control Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Spill Response Equipment, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.