This item is Discontinued.

Accuform Emergency Spill Response Equipment., 7" W x 10" H, Rectangle, Vinyl, MRHL901VS MRHL901VS

This item is Discontinued.

Accuform

Emergency Spill Response Equipment., 7" W x 10" H, Rectangle, Vinyl, MRHL901VS (Discontinued)

Mfr # MRHL901VS
Zoro # G1701544
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRHL901VS
Zoro #
G1701544
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.004"

Details

Item
Housekeeping Sign
Legend
Emergency Spill Response Equipment.
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Sign Background Color
Green, White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Spill Control, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Spill Response Equipment., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.