EMPLOYEE ENTRANCE ONLY, Adhesive Dura-Poly, 7 in x 10 in, Acrylic Adhesive Mounting

  • Mfr # MADM877XV

  • Zoro # G511694818


product price:  $11.05
/ea

Key Features

Legend
EMPLOYEE ENTRANCE ONLY
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Size
7 in Height, 10 in Width
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADM877XV
Zoro #
G511694818
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7 in Height, 10 in Width

Details

Legend
EMPLOYEE ENTRANCE ONLY
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Acrylic Adhesive Mounting
UV Resistant
UV protective coating
Double-Sided
can be printed on both sides

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend EMPLOYEE ENTRANCE ONLY, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 7 in Height, 10 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions and adheres to most smooth, curved and irregular surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.