EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM, Adhesive Dura-Poly, 3.5 in x 5 in, Adhesive
Mfr # LRST511XVE
Zoro # G715240286
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM
Height
3.5 in
Width
5 in
Thickness
0.005 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRST511XVE
Zoro #
G715240286
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
5 in
Thickness
0.005 in
Details
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Safety Label, EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM, 3.5 x 5, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.