EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM, Adhesive Poly, 3.5 in x 5 in, Adhesive
Mfr # LRST511VSP
Zoro # G915240215
product price:Â $14.85
/eaKey Features
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM
Height
3.5 in
Width
5 in
Thickness
0.02 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRST511VSP
Zoro #
G915240215
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
5 in
Thickness
0.02 in
Details
Legend
EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Safety Label, EMPLOYEES MUST WASH HANDS BEFORE LEAVING THIS ROOM, 3.5 x 5, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.