Zoro Homepage

EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK, Adhesive Poly, 3.5 in x 5 in, Adhesive

  • Mfr # LRST512VSP

  • Zoro # G615240188


product price: $13.75
/ea

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Adhesive Poly
Height
3.5 in
Width
5 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRST512VSP
Zoro #
G615240188
UPC #
846642095291
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Thickness
0.02 in

Details

Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Safety Label, EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.