Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK, Plastic, 7 in x 10 in, Wall Mount

  • Mfr # MRST811VP

  • Zoro # G911728939


product price: $10.25
/ea

Key Features

Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Plastic
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST811VP
Zoro #
G911728939
UPC #
846642013042
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK
Sign Material
Plastic
Sign Mounting Style
Wall Mount

Description

Accuform Notice Sign, NOTICE Header, Language English, TextSymbol Legend, EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK Legend, Recycled Plastic, Wall Mount, 7 in Height, 10 in Width, BlueBlack on whiteChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.