
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC, Adhesive Dura-Poly, 7 in x 10 in
Mfr # MRST811XV
Zoro # G411729412
product price:Â $10.45
/eaKey Features
Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRST811XV
Zoro #
G411729412
UPC #
841669116608
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform Notice Sign, NOTICE Header, Language English, TextSymbol Legend, EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC Legend, Adhesive DuraVinyl, 7 in Height, 10 in Width, BlueBlack on whiteChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.