
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC, Plastic, 10 in x 14 in, Wall Mounting
Mfr # MRST805VP
Zoro # G011728389
product price: $15.29
/eaKey Features
Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC
Height
10 in
Size
10" x 14"
Sign Mounting Style
Wall Mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRST805VP
Zoro #
G011728389
UPC #
846642011086
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC
Sign Material
Plastic
Sign Mounting Style
Wall Mounting
Description
Accuform Notice Sign, Header NOTICE, Language English, Text Legend, Legend EMPLOYEES MUST WASH HANDS BEFORE RETURNING TO WORK WGRAPHIC, Recycled Plastic, Wall Mounting, 10 in Height, 14 in Width, BlueBlack on white LegendBackgroundChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.