This item is Discontinued.

Accuform EMPLOYEES ONLYEMPLOYES SEULEMENT, Adhesive Poly, 14 in x 10 in, Adhesive FBMADC804VS

EMPLOYEES ONLYEMPLOYES SEULEMENT, Adhesive Poly, 14 in x 10 in, Adhesive (Discontinued)

  • Mfr # FBMADC804VS
  • Zoro # G511680781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMADC804VS
Zoro #
G511680781
UPC #
846642023898
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"
Thickness
4 mil

Details

Legend
EMPLOYEES ONLYEMPLOYES SEULEMENT
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Legend EMPLOYEES ONLYEMPLOYES SEULEMENT, 4 mil Vinyl, Acrylic Adhesive Mounting, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor, and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles, and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance, and scored backing for quick peeloff and application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.