This item is Discontinued.

Accuform EMPLOYEES ONLYEMPLOYES SEULEMENT, Aluminum, 20 in x 14 in, Hole Mounting FBMADM403VA

EMPLOYEES ONLYEMPLOYES SEULEMENT, Aluminum, 20 in x 14 in, Hole Mounting (Discontinued)

  • Mfr # FBMADM403VA
  • Zoro # G211688865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMADM403VA
Zoro #
G211688865
UPC #
846642024239
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in

Details

Legend
EMPLOYEES ONLYEMPLOYES SEULEMENT
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting

Description

Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Legend EMPLOYEES ONLYEMPLOYES SEULEMENT, 004 in Aluminum, Hole Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.