
EMPLOYEES ONLYSOLO EMPLEADOS, Aluminum, 20 in x 14 in, Hole Mounting
Mfr # SBMADM403VA
Zoro # G011732836
product price:Â $54.85
/eaKey Features
Legend
EMPLOYEES ONLYSOLO EMPLEADOS
Sign Material
Aluminum
Height
20 in
Width
14 in
Size
20" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SBMADM403VA
Zoro #
G011732836
UPC #
846642006983
Country of Origin
United States
Dimensions
Height
20 in
Width
14 in
Size
20" x 14"
Details
Legend
EMPLOYEES ONLYSOLO EMPLEADOS
Sign Material
Aluminum
Sign Mounting Style
Hole Mounting
Description
Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Legend EMPLOYEES ONLYSOLO EMPLEADOS, 004 in Aluminum, Hole Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions, and feature good chemical, abrasion, and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.