Zoro Homepage

Empty Cylinder Storage Area, 8 in W x 8 in H, L-Shaped, Plastic, PSP767

  • Mfr # PSP767

  • Zoro # G1719157


product price: $12.15
/ea

Key Features

Legend
Empty Cylinder Storage Area
Sign Material
Plastic
Height
8 in
Width
8 in
Size
8" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP767
Zoro #
G1719157
UPC #
846642055837
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Size
8" x 8"
Thickness
0.1 in

Details

Item
L-Shape Projection Sign
Legend
Empty Cylinder Storage Area
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
ANSI Compliant
Yes
Sign Background Color
Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
White
Language
English
Background Color
Red
Material
Plastic
Subject Matter
Cylinder and Compressed Gas
Legend/Background Color
White/Red
Sign Legend Text Color
White
Sign Header
No Header
Sign Legend
Empty Cylinder Storage Area
Glow In The Dark
No

Description

L-Shape Projection Sign, L-Shaped, English, Sign Legend Empty Cylinder Storage Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.