Zoro Homepage
This item is Discontinued.
Accuform Energy Source ID Tag, 1-1/2 in. H, Plastic TDF710VPE

Energy Source ID Tag, 1-1/2 in. H, Plastic (Discontinued)

  • Mfr # TDF710VPE
  • Zoro # G5084409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF710VPE
Zoro #
G5084409
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Width
3"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
P-10
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend/Background Color
White/blue
Grommet Material
No Grommet
Withstand Pull Force
50 lb
Background Color
Blue
Legend Style
Symbol and Text
Legend Color
White
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.