Zoro Homepage
This item is Discontinued.
Accuform Energy Source ID Tag, 1-1/2 in. H, Vinyl TDF104XVE

Energy Source ID Tag, 1-1/2 in. H, Vinyl (Discontinued)

  • Mfr # TDF104XVE
  • Zoro # G5085851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF104XVE
Zoro #
G5085851
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Width
3"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CG-4
Material
Vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend/Background Color
White/Red
Grommet Material
No Grommet
Background Color
Red
Shape
Rectangle
Legend Style
Symbol and Text
Legend Color
White
Language
English

Description

Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.