Energy Source ID Tags, W7, 1-1/2x3 in, Dura-Vinyl (Discontinued)
- Mfr # TDF907XVE
- Zoro # G5084031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDF907XVE
Zoro #
G5084031
UPC #
-
Country of Origin
United States
Dimensions
Height
1-1/2"
Width
3"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
W-7
Material
Vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Style
Symbol and Text
Background Color
Green
Legend/Background Color
White/Green
Legend Color
White
Grommet Material
No Grommet
Language
English
Description
Energy Source ID Tag, Header No Header, Language English, Grommet Material No Grommet, Legend Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.