Energy Source ID Tag, No Header, Plastic, 2 1/2 in Width, 2 1/2 in Height, Write On Surface: No

  • Mfr # TDK501VPE

  • Zoro # G1698489


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Material
Plastic
Write on Surface
No
Height
2 1/2 in
Standards
29 CFR 1910.147(c)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK501VPE
Zoro #
G1698489
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
2 1/2 in
Hole Size
3/16 in

Details

Item
Energy Source ID Tag
Header
No Header
Legend
H-1 Hydraulic
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Background Color
Brown
Legend Style
Symbol and Text
Legend/Background Color
White/Brown
Legend Color
White
Grommet Material
No Grommet
Withstand Pull Force
50 lb

Description

Energy Source ID Tag, Material Plastic, Legend H-1 Hydraulic, Height 2 1/2 in, Width 2 1/2 in, Withstand Pull Force 50 lb, Hole Size 3/16 in, Header No Header, Legend Color White, Background Color Brown, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.