Zoro Homepage

Energy Source ID Tag, Cg-1 Control Gravity, 2.5" X 2.5", Plastic

  • Mfr # TDK101VPE

  • Zoro # G612324720


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Plastic
Height
0.063 in
Width
2-1/2 in
Length
2-1/2 in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK101VPE
Zoro #
G612324720
UPC #
-
Country of Origin
United States

Dimensions

Height
0.063 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Plastic
Standards
OSHA 1910.147(C)(4)

Description

Accuform ENERGY SOURCE SHAPEID TAG CG TDK101VPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.