
Energy Source ID Tag, CG-4 CONTROL GRAVITY, 2.5in x 2.5in, Adhesive Dura-Poly, 5PK
Mfr # TDK104XVM
Zoro # G113303392
product price: $14.29
/pk 5, $2.86/eaKey Features
Width
3 in
Length
5 in
Height
2-1/2"
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDK104XVM
Zoro #
G113303392
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
2-1/2"
Details
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Poly
Description
ACCUFORM ENERGY SOURCE SHAPEID TAG CG TDK104XVM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.