Zoro Homepage

Energy Source ID Tag, E-3 ELECTRIC, 2.5in x 2.5in, Plastic, 5PK

  • Mfr # TDK303VPM

  • Zoro # G713304287


product price: $23.39
/pk 5, $4.68/ea

Key Features

Width
3 in
Length
5 in
Standards
OSHA 1910.147(C)(4)
Height
2-1/2"
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK303VPM
Zoro #
G713304287
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Height
2-1/2"

Details

Standards
OSHA 1910.147(C)(4)
Material
Plastic

Description

Accuform ENERGY SOURCE SHAPEID TAG E TDK303VPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.