Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, E-8, 1.5inx3in, Adhesive Dura-Poly, 5PK

  • Mfr # TDF308XVM

  • Zoro # G413304624


product price: $13.89
/pk 5, $2.78/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF308XVM
Zoro #
G413304624
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in

Details

Material
Engraved Plastic
Standards
OSHA 1910.147(C)(4)

Description

ACCUFORM ENERGY SOURCE IDENTIFICATION STANDARD TDF308XVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.