Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, G-10 GAS, 2.5in x 2.5in, Plastic, 5PK

  • Mfr # TDK410VPM

  • Zoro # G713304652


product price: $24.15
/pk 5, $4.83/ea

Key Features

Material
Engraved Plastic
Width
2-1/2 in
Length
2-1/2 in
Standards
OSHA 1910.147(C)(4)
Legend
G-10 GAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK410VPM
Zoro #
G713304652
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2 in
Length
2-1/2 in
Height
2 1/2-in

Details

Material
Engraved Plastic
Standards
OSHA 1910.147(C)(4)
Legend
G-10 GAS

Description

Accuform ENERGY SOURCE SHAPEID TAG G GAS TDK410VPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.