Zoro Homepage

Energy Source ID Tag, G-3 GAS, 2.5in x 2.5in, Plastic, 5PK

  • Mfr # TDK403VPM

  • Zoro # G413304730


product price: $25.79
/pk 5, $5.16/ea

Key Features

Width
2-3/4 in
Length
3 in
Height
2-1/2"
Legend
G-3 GAS
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK403VPM
Zoro #
G413304730
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in
Height
2-1/2"

Details

Legend
G-3 GAS
Standards
OSHA 1910.147(C)(4)
Material
Plastic

Description

Accuform ENERGY SOURCE SHAPEID TAG G GAS TDK403VPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.