
Energy Source ID Tag, H-9, 1.5inx3in, Adhesive Dura-Poly, 5PK
Mfr # TDF509XVM
Zoro # G213305791
product price: $14.19
/pk 5, $2.84/eaKey Features
Width
3 in
Length
5 in
Height
1 1/2-in
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDF509XVM
Zoro #
G213305791
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
1 1/2-in
Details
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Description
ACCUFORM ENERGY SOURCE IDENTIFICATION STANDARD TDF509XVM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.