Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, No Header, Plastic, 2 1/2 in Width, 2 1/2 in Height, Write On Surface: No

  • Mfr # TDK801VPE

  • Zoro # G1697956


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Material
Plastic
Write on Surface
No
Height
2 1/2 in
Standards
29 CFR 1910.147(c)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK801VPE
Zoro #
G1697956
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/2 in
Width
2 1/2 in
Hole Size
3/16 in

Details

Item
Energy Source ID Tag
Header
No Header
Legend
T-1 Thermal
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Color
White
Legend Style
Symbol and Text
Withstand Pull Force
50 lb
Background Color
Black
Grommet Material
No Grommet
Legend/Background Color
White/Black

Description

Energy Source ID Tag, Material Plastic, Legend T-1 Thermal, Height 2 1/2 in, Width 2 1/2 in, Withstand Pull Force 50 lb, Hole Size 3/16 in, Header No Header, Legend Color White, Background Color Black, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.