Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, No Header, Plastic, 2-1/2" Width, 2-1/2" Height, Write On Surface: No

  • Mfr # TDK107VPE

  • Zoro # G1705148


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
No Header
Material
Plastic
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK107VPE
Zoro #
G1705148
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"
Hole Size
3/16"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CG-7 Control Gravity
Material
Plastic
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Color
White
Grommet Material
No Grommet
Legend/Background Color
White/Red
Legend Style
Symbol and Text
Shape
Rectangle
Withstand Pull Force
50 lb
Background Color
Red

Description

Energy Source ID Tag, Material Plastic, Legend CG-7 Control Gravity, Height 2-1/2 In., Width 2-1/2 In., Withstand Pull Force 50 lb, Hole Size 3/16 In., Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.