Energy Source ID Tag, No Header, Vinyl, 2-1/2" Width, 2-1/2" Height, Write On Surface: No
Mfr # TDK205XVE
Zoro # G1700668
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Header
No Header
Material
Vinyl
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDK205XVE
Zoro #
G1700668
UPC #
-
Country of Origin
United States
Dimensions
Height
2-1/2"
Width
2-1/2"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
CP-5 Control Panel
Material
Vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend/Background Color
Orange/White
Legend Color
Orange
Background Color
White
Grommet Material
No Grommet
Legend Style
Symbol and Text
Description
Energy Source ID Tag, Header No Header, Grommet Material No Grommet, Legend Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.