Zoro Homepage

Energy Source ID Tag, No Header, vinyl, 2-1/2" Width, 2-1/2" Height, Write On Surface: No

  • Mfr # TDK208XVE

  • Zoro # G1700266


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
No Header
Material
vinyl
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK208XVE
Zoro #
G1700266
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
CP-8 Control Panel
Material
vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Style
Symbol and Text
Legend/Background Color
Orange/White
Background Color
White
Grommet Material
No Grommet
Legend Color
Orange

Description

Energy Source ID Tag, Material Vinyl, Legend CP-8 Control Panel, Height 2-1/2 In., Width 2-1/2 In., Header No Header, Legend Color Orange, Background Color White, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.