Energy Source ID Tag, No Header, vinyl, 2-1/2" Width, 2-1/2" Height, Write On Surface: No
Mfr # TDK304XVE
Zoro # G1700704
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Header
No Header
Material
vinyl
Write on Surface
No
Height
2-1/2"
Width
2-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDK304XVE
Zoro #
G1700704
UPC #
846642521790
Country of Origin
United States
Dimensions
Height
2-1/2"
Width
2-1/2"
Details
Item
Energy Source ID Tag
Header
No Header
Legend
E-4 Electric
Material
vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Grommet Material
No Grommet
Background Color
Red
Legend Style
Symbol and Text
Legend/Background Color
White/Red
Legend Color
White
Description
Energy Source ID Tag, Material Vinyl, Legend E-4 Electric, Height 2-1/2 In., Width 2-1/2 In., Header No Header, Legend Color White, Background Color Red, Legend Style Symbol and Text, Write on Surface No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.