Zoro Homepage

Energy Source ID Tag, No Header, vinyl, 3" Width, 1-1/2" Height, Write On Surface: No

  • Mfr # TDF601XVE

  • Zoro # G1696784


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
No Header
Material
vinyl
Write on Surface
No
Height
1-1/2"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF601XVE
Zoro #
G1696784
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Width
3"

Details

Item
Energy Source ID Tag
Header
No Header
Legend
M-1
Material
vinyl
Write on Surface
No
Standards
29 CFR 1910.147(c)(4)
Legend Color
White
Grommet Material
No Grommet
Legend/Background Color
White/Purple
Legend Style
Symbol and Text
Background Color
Purple

Description

Energy Source ID Tag, Material Vinyl, Legend M-1, Height 1-1/2 In., Width 3 In., Header No Header, Legend Color White, Background Color Purple, Legend Style Symbol and Text, Write on Surface No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.