Shop ACCUFORM
See all product information
Create Account
Energy Source ID Tag, S-1 Steam, 1.5in x 3in, Plastic, 5PK
- Mfr # TDJ301VPM
- Zoro # G213307702
product price:Â
$
25.39
/pk of 5, $5.08/ea
Key Features
Legend
S-1
Material
Plastic
Height
1 1/2-in
Width
4-3/4 in
Standards
OSHA 1910.147(C)(4)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDJ301VPM
- Zoro #
- G213307702
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 1/2-in
- Width
- 4-3/4 in
- Length
- 2 in
Details
- Legend
- S-1
- Material
- Plastic
- Standards
- OSHA 1910.147(C)(4)
Description
Accuform ENERGY SOURCE IDENTIFICATION STANDARD TDJ301VPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.