
Energy Source ID Tag, S-10 STEAM, 2.5in x 2.5in, Adhesive Dura-Poly, 5PK
Mfr # TDJ110XVM
Zoro # G813306600
product price: $14.29
/pk 5, $2.86/eaKey Features
Width
3 in
Length
5 in
Height
2 1/2-in
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDJ110XVM
Zoro #
G813306600
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
2 1/2-in
Details
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Description
Accuform ENERGY SOURCE IDENTIFICATION SHAPEID TDJ110XVM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.