Energy Source ID Tag, T-10 THERMAL, 2.5in x 2.5in, Adhesive Dura-Poly, 5PK

  • Mfr # TDK810XVM

  • Zoro # G613306657


product price:  $14.99
/pk 5, $3.00/ea

Key Features

Material
Engraved Plastic
Width
1-1/2 in
Length
1-1/2 in
Height
2 1/2-in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDK810XVM
Zoro #
G613306657
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/2 in
Length
1-1/2 in
Height
2 1/2-in

Details

Material
Engraved Plastic
Standards
OSHA 1910.147(C)(4)

Description

Accuform ENERGY SOURCE SHAPEID TAG T THERMAL TDK810XVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.