Zoro Homepage

Energy Source ID Tag, V-9 Valve, 1.5in x 3in, Plastic, 5PK

  • Mfr # TDJ409VPM

  • Zoro # G413308349


product price: $23.49
/pk 5, $4.70/ea

Key Features

Width
4-3/4 in
Length
2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDJ409VPM
Zoro #
G413308349
UPC #
-
Country of Origin
United States

Dimensions

Width
4-3/4 in
Length
2 in

Details

Material
Plastic

Description

Accuform ENERGY SOURCE IDENTIFICATION TAGS TDJ409VPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.