Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Energy Source ID Tag, W-1 Water, 2.5" X 2.5", Adhesive Dura-Poly, 5/PK

  • Mfr # TDK901XVM

  • Zoro # G912328220


product price: $13.75
/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in
Standards
OSHA 1910.147(C)(4)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK901XVM
Zoro #
G912328220
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Adhesive Dura-Poly
Standards
OSHA 1910.147(C)(4)

Description

Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
  • •Adhesive Dura-VinylTM (XV) is a custom sign material with dual-layered vinyl that outperforms standard vinyl. Printed image is protected by a high-gloss 1-mil UV resistant polyester over-laminate. Adhesive Dura-VinylTM (XV) is guaranteed for 5 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.