
Energy Source ID Tag, W-10, 1.5inx3in, Plastic, 5PK
Mfr # TDF910VPM
Zoro # G213307962
product price: $23.49
/pk 5, $4.70/eaKey Features
Width
3 in
Length
5 in
Standards
OSHA 1910.147(C)(4)
Height
1 1/2-in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDF910VPM
Zoro #
G213307962
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Height
1 1/2-in
Details
Standards
OSHA 1910.147(C)(4)
Material
Plastic
Description
Accuform ENERGY SOURCE IDENTIFICATION STANDARD TDF910VPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.