Zoro Homepage

Energy Source ID Tag, W-2, 1.5inx3in, Adhesive Dura-Poly, 5PK

  • Mfr # TDF902XVM

  • Zoro # G313308227


product price: $14.29
/pk 5, $2.86/ea

Key Features

Width
2-3/4 in
Length
3 in
Standards
OSHA 1910.147(C)(4)
Height
1 1/2-in
Material
Adhesive Dura-Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDF902XVM
Zoro #
G313308227
UPC #
-
Country of Origin
United States

Dimensions

Width
2-3/4 in
Length
3 in
Height
1 1/2-in

Details

Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Poly

Description

Accuform ENERGY SOURCE IDENTIFICATION STANDARD TDF902XVM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.