Zoro Homepage

Energy Source Shape ID Tag, 2.5x2.5, W-6

  • Mfr # TDK906XVM

  • Zoro # G511903989


product price: $16.39
/pk 5, $3.28/ea

Key Features

Width
2 1/2-in
Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl
Height
2 1/2-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDK906XVM
Zoro #
G511903989
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2-in
Height
2 1/2-in

Details

Standards
OSHA 1910.147(C)(4)
Material
Adhesive Dura-Vinyl

Description

Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.