Engineer Grade Reflective Aluminum, 10 in x 14 in, 1/4" corner holes or 3/8" post-mount holes

  • Mfr # MEXG538RL

  • Zoro # G211710498


product price:  $37.39
/ea

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
1/4" corner holes or 3/8" post-mount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXG538RL
Zoro #
G211710498
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes or 3/8" post-mount holes
UV Resistant
UV protective coating

Description

Accuform FDC REFLECTIVE SIGN FDC WHITE ON RED MEXG538RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.