Zoro Homepage

Engineer Grade Reflective Aluminum, 15 in x 21 in, Post mount holes

  • Mfr # FRG125RA

  • Zoro # G511689500


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
15 in
Width
21 in
Sign Mounting Style
Post mount holes
UV Resistant
UV-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG125RA
Zoro #
G511689500
UPC #
846642092641
Country of Origin
United States

Dimensions

Height
15 in
Width
21 in

Details

Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
Post mount holes
UV Resistant
UV-resistant

Description

ACCUFORM GENERAL SERVICE SIGN AUXILIARY VERTICAL FRG125RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.