Shop ACCUFORM
See all product information
Create Account
Engineer Grade Reflective Aluminum, 18 in x 12 in, 1/4" corner holes, or 3/8" postmount holes
- Mfr # FRA221RA
- Zoro # G311674867
product price:Â
$
53.65
/ea
Key Features
Sign Material
Engineer Grade Reflective Aluminum
Height
18 in
Width
12 in
Size
18" x 12"
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRA221RA
- Zoro #
- G311674867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Width
- 12 in
- Size
- 18" x 12"
Details
- Sign Material
- Engineer Grade Reflective Aluminum
- Sign Mounting Style
- 1/4" corner holes, or 3/8" postmount holes
Description
Accuform FEDERAL SIGNS 18 in x 12 in ENGINEER GRADE FRA221RA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.