Engineer Grade Reflective Aluminum, 18 in x 12 in, 1/4" corner holes, or 3/8" postmount holes

  • Mfr # FRA231RA

  • Zoro # G111674661


product price:  $53.65
/ea

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
18 in
Width
12 in
Size
18" x 12"
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRA231RA
Zoro #
G111674661
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Size
18" x 12"

Details

Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes

Description

Accuform FEDERAL SIGNS 18 in X 12 in ENGINEER GRADE FRA231RA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.