Engineer Grade Reflective Aluminum, 24 in x 24 in, 1/4" corner holes, or 3/8" postmount holes

  • Mfr # FRG113RA

  • Zoro # G911689414


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG113RA
Zoro #
G911689414
UPC #
846642092443
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in

Details

Sign Material
Engineer Grade Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes

Description

Accuform EMERGENCY MEDICAL SERVICES 24 in x FRG113RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.